ANSELL

ANSELL Disposable glove Nitrilite™ 93-311 not sterile, powderfree, size 7,5-8

  • ERIKS:14596792
  • Manufacturer:076490471163
Image 1
Image 2
Image 1
Image 2
Lightweight construction for dexterity and fine motor skills
High-quality nitrile formula is more resistant to tearing
Designed for a wide range of applications in different industries
Material: nitrile
Colour: blue
Powder content: powder free
Outer glove surface: Embossed fingers
Gap clearance (inspection level i)aql: 1.5
Thickness on the palm (mm/mil): 0.07 / 2.8
Thickness on the fingers (mm/mil): 0.11 / 4.3
Allergy prevention: latex (type i)
Available sizes: xs (5.5 - 6), s (6.5 - 7), m (7.5 - 8), l (8.5 - 9), xl (9.5 - 10)
Approved for use with chemotherapeutic drugsnee
Silicone-free: no
Sterile: no
Antistatic: no
Recommendation for double gloving: yes, as undergloves
Save to list

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL