




€13.15/ pairexcl. VAT
€15.91incl. VAT
Sold per: 12Min. order: 12
417 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.12 | - |
6+ | €13.15 | 13.00% |
36+ | €12.40 | 18.00% |
72+ | €10.89 | 28.00% |
144+ | €10.51 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | 58-530W |
Series | AlphaTec® |
Type | 58-530W |
Type | Chemical protection |
Glove size | 10 |
Material | Nitrile |
Liner Material | Acrylic |
Colour | Black / Grey |
Liner Colour | Black |
Coating material | Nitrile |
Coating Colour | Grey |
Gauge | 7 |
Thickness | 1 mm |
Length | 290 mm |
Cuff Style | Gauntlet |
Latex-free | Yes |
Silicone-free | Yes |
Antistatic | Yes |
Category III | Yes |
EN 388:2016 | 3122A |
EN ISO 374-1:2016 | AJKLOPT |
EN ISO 374-5:2016 | Yes |
EN 407:2004 | X1XXXX |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 5, EN 388:2016 +A1:2018, EN407:2020, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, CE Number, EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 388:2016, EN 388:2003, EN 407:2004, EN 420:2003 + A1:2009, Food Type: Rubber, Categor |
Possible Sensitizer Ingredients | Zinc Diethyldithiocarbamate |