




€10.61/ pieceexcl. VAT
€12.84incl. VAT
Sold per: 144Min. order: 144
288 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.73 | - |
12+ | €12.82 | 13.00% |
72+ | €12.08 | 18.00% |
144+ | €10.61 | 28.00% |
288+ | €10.24 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 70-123 |
Material | Kevlar® |
Length | 559 mm |
Colour | Yellow |
Size | 22 |
Coating | Neptune |