AMG

AMG Pneumatic actuator Type: 7972 Model: SAD45 Aluminium Double acting Mounting flange: F16 Square dimensions: 55mm

  • ERIKS:12725675
Image 1
Image 2
Image 1
Image 2
Save to list

€4,562.25/ pieceexcl. VAT

€5,520.32incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AMG
Series
SAD
Type
7972
Transmission
Quarter turn
Model
SAD45
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F16
Stem shape
Double square
Square dimensions
55 mm
Double-acting torque 6 bar
2980 Nm
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Anodised aluminium
Spindle material
Stainless steel
Material bolts
Stainless steel
Ambient temperature
from -25 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
130x30
Shaft height
30 mm
Square depth
50 mm
With mechanical setting indicator
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/2" (12)
Type coding actuator
SAD45
A
475 mm
B
330 mm
C
165 mm
H
337 mm
Weight
75 kg