




€2,749.90/ pieceexcl. VAT
€3,327.38incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AMG |
Series | SAD |
Type | 7972 |
Transmission | Quarter turn |
Model | SAD42 |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Mounting flange 2 | F14 |
Stem shape | Double square |
Square dimensions | 36 mm |
Double-acting torque 6 bar | 1789 Nm |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Anodised aluminium |
Spindle material | Stainless steel |
Material bolts | Stainless steel |
Ambient temperature | from -25 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Shaft height | 20 mm |
Square depth | 40 mm |
With mechanical setting indicator | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/2" (12) |
Type coding actuator | SAD42 |
A | 375 mm |
B | 288 mm |
C | 144 mm |
H | 316 mm |
Weight | 34 kg |