AMG

AMG Pneumatic actuator Type: 7972 Model: SAD40 Aluminium Double acting Mounting flange: F10/F14 Square dimensions: 36mm

  • ERIKS:13389254
Image 1
Image 2
Image 1
Image 2
Save to list

€1,949.72/ pieceexcl. VAT

€2,359.16incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AMG
Series
SAD
Type
7972
Transmission
Quarter turn
Model
SAD40
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F10
Mounting flange 2
F14
Stem shape
Double square
Square dimensions
36 mm
Double-acting torque 6 bar
1121 Nm
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Anodised aluminium
Spindle material
Stainless steel
Material bolts
Stainless steel
Ambient temperature
from -25 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Shaft height
20 mm
Square depth
40 mm
With mechanical setting indicator
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
Type coding actuator
SAD40
A
318 mm
B
268 mm
C
134 mm
H
286 mm
Weight
24 kg