AMG

AMG Pneumatic actuator Type: 7972 Model: SAD30 Aluminium Double acting Mounting flange: F10 Square dimensions: 22mm

  • ERIKS:11268665
Image 1
Image 2
Image 1
Image 2
Save to list

€758.37/ pieceexcl. VAT

€917.63incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AMG
Series
SAD
Type
7972
Transmission
Quarter turn
Model
SAD30
Operating principle
Double acting
Top flange standard
ISO 5211
Mounting flange
F10
Stem shape
Double square
Square dimensions
22 mm
Double-acting torque 6 bar
302 Nm
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Anodised aluminium
Spindle material
Stainless steel
Material bolts
Stainless steel
Ambient temperature
from -25 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Shaft height
20 mm
Square depth
25 mm
With mechanical setting indicator
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
Type coding actuator
SAD30
A
230 mm
B
174 mm
C
87 mm
H
194 mm
Weight
12 kg