




€10,521.82/ pieceexcl. VAT
€12,731.40incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AMG |
Series | SAF |
Type | 7971 |
Transmission | Quarter turn |
Model | SAF50 |
Operating principle | Single acting, spring closing |
Top flange standard | ISO 5211 |
Mounting flange | F25 |
Stem shape | Double square |
Square dimensions | 55 mm |
Torque single acting start air 6 bar | 3390 Nm |
Torque single acting end air 6 bar | 2157 Nm |
Torque single acting start spring 6 bar | 3099 Nm |
Torque single acting end spring 6 bar | 1866 Nm |
Spring set at 6 bar signal pressure | S12 |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Anodised aluminium |
Spindle material | Stainless steel |
Material bolts | Stainless steel |
Ambient temperature | from -25 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 130x30 |
Shaft height | 30 mm |
Square depth | 60 mm |
With mechanical setting indicator | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/2" (12) |
Type coding actuator | SAF50 |
A | 817 mm |
B | 390 mm |
C | 195 mm |
H | 419 mm |
Weight | 190 kg |