AMG

AMG Pneumatic actuator Type: 7971 Model: SAF30 Aluminium Single acting, spring closing Mounting flange: F07/F10 Square dimensions: 22mm

  • ERIKS:12725682
Image 1
Image 2
Image 1
Image 2
Save to list

€964.43/ pieceexcl. VAT

€1,166.96incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AMG
Series
SAF
Type
7971
Transmission
Quarter turn
Model
SAF30
Operating principle
Single acting, spring closing
Top flange standard
ISO 5211
Mounting flange
F07
Mounting flange 2
F10
Stem shape
Double square
Square dimensions
22 mm
Torque single acting start air 6 bar
195 Nm
Torque single acting end air 6 bar
124 Nm
Torque single acting start spring 6 bar
178 Nm
Torque single acting end spring 6 bar
107 Nm
Spring set at 6 bar signal pressure
S12
Material housing
Aluminium
Housing surface protection
Anodized
Material cover
Anodised aluminium
Spindle material
Stainless steel
Material bolts
Stainless steel
Ambient temperature
from -25 to 80 °C
Top flange connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Shaft height
20 mm
Square depth
25 mm
With mechanical setting indicator
Yes
Puck for sensor
No
Connection standard air supply
NAMUR (VDI/VDE 3845)
Air supply connection
1/4" (8) internal thread (BSPP)
Type coding actuator
SAF30
A
346 mm
B
174 mm
C
87 mm
H
194 mm
Weight
13.5 kg