ALTREX

ALTREX Wood platform 245 RS TOWER 42 8.2m

  • ERIKS:12967133
  • Manufacturer:8711563170100
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Max. platform height
6.2 m
Working height
8.2 m
Length
2.45 m
Width
1.35 m