ALTREX

ALTREX Wood platform 185 RS TOWER 41 4.2m

  • ERIKS:12967296
  • Manufacturer:8711563181441
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Max. platform height
2.2 m
Working height
4.2 m
Length
1.85 m
Width
0.75 m