ALTREX

ALTREX Wood platform 185 RS 44-POWER 3.8m

  • ERIKS:12967138
  • Manufacturer:8711563263536
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,739.00/ pieceexcl. VAT

€2,104.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Max. platform height
1.8 m
Working height
3.8 m
Length
1.85 m
Width
0.75 m