ALTREX

ALTREX Wood platform 185 RS 44-POWER 3.0m

  • ERIKS:12967137
  • Manufacturer:8711563263529
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€555.00/ pieceexcl. VAT

€671.55incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Max. platform height
1 m
Working height
3 m
Length
1.85 m
Width
0.75 m