ALTREX

ALTREX Ventoux leaning ladder 1x10 aluminium

  • ERIKS:12101062
  • Manufacturer:8711563177291
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€171.00/ pieceexcl. VAT

€206.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
1
Max. length
3.1 m
Number of rungs
10
Minimum length
3.1 m
Max. load
150 kg
Weight
8 kg