ALTREX

ALTREX Ventoux aluminium ladder 1x8 rungs

  • ERIKS:12101061
  • Manufacturer:8711563177284
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€135.00/ pieceexcl. VAT

€163.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
1
Max. length
2.51 m
Number of rungs
8
Minimum length
2.51 m
Max. load
150 kg
Weight
6 kg