ALTREX

ALTREX Ventoux aluminium ladder 1x14 rungs

  • ERIKS:12101064
  • Manufacturer:8711563177314
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€231.00/ pieceexcl. VAT

€279.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
1
Max. length
4.2 m
Number of rungs
14
Minimum length
4.2 m
Max. load
150 kg
Weight
11 kg