ALTREX

ALTREX Ventoux aluminium ladder 1x12 rungs

  • ERIKS:12101063
  • Manufacturer:8711563177307
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€202.00/ pieceexcl. VAT

€244.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
1
Max. length
3.65 m
Number of rungs
12
Minimum length
3.65 m
Max. load
150 kg
Weight
10 kg