ALTREX

ALTREX Varitrex plus

  • ERIKS:12252915
  • Manufacturer:8711563151796
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€188.00/ pieceexcl. VAT

€227.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
4
Max. length
3.35 m
Number of rungs
12
Rung distance
270 mm
Minimum length
0.9 m
Max. load
150 kg
Weight
14 kg