






€1,054.00/ pieceexcl. VAT
€1,275.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 11 |
Standing height | 2.6 m |
Length | 3.7 m |
Rung distance | 235 mm |
Model | TME 11 |
Max. load | 150 kg |
Weight | 25 kg |
Depth of the tread | 80 mm |
Platform | Yes |