






€932.00/ pieceexcl. VAT
€1,127.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 9 |
Standing height | 2.1 m |
Length | 3.2 m |
Rung distance | 235 mm |
Model | TME 9 |
Max. load | 150 kg |
Weight | 24 kg |
Depth of the tread | 80 mm |
Platform | Yes |