






€445.00/ pieceexcl. VAT
€538.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 7 |
Standing height | 1.65 m |
Length | 2.45 m |
Rung distance | 235 mm |
Model | TGB 7 |
Max. load | 150 kg |
Weight | 13 kg |
Depth of the tread | 80 mm |
Platform | Yes |