






€302.00/ pieceexcl. VAT
€365.42incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 4 |
Standing height | 0.95 m |
Length | 1.7 m |
Rung distance | 235 mm |
Model | TGB 4 |
Max. load | 150 kg |
Weight | 9 kg |
Depth of the tread | 80 mm |
Platform | Yes |