






€270.00/ pieceexcl. VAT
€326.70incl. VAT
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 3 |
Standing height | 0.7 m |
Length | 1.45 m |
Rung distance | 235 mm |
Model | TGB 3 |
Max. load | 150 kg |
Weight | 7 kg |
Depth of the tread | 80 mm |
Platform | Yes |