ALTREX

ALTREX Taurus stepladder, climbable from either side, 2x8 steps with foldable guardrail

  • ERIKS:23179867
  • Manufacturer:8711563135291
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stepladder Taurus, double-sided access (Belgium)

The Taurus stepladder is the absolute top stepladder of the Altrex Professional range. The version with double-sided access (TDO) is user-friendly, has an ergonomic design and is provided with a dirt-repellent black coating. • Compact transport • For optimum user-friendliness: Safety brackets are easily folded in and out (2 sec.) • Safety brackets required for additional safety (industrial safety) • The unique hinge system of the shelf prevents crushing of the fingers • The robust double square profile of the steps makes the stepladder particularly strong, the especially high rounding offers optimal support of the shins • The compression-proof spreader lock prevents unintended collapse (from TDO 2x3 on) • Large anti-slip feet provide for more stability of the stepladder

Save to list

€584.00/ pieceexcl. VAT

€706.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of rungs
8
Standing height
19 m
Double rise
Yes
Length
2 m
Weight
164 kg