






The Taurus stepladder is the absolute top stepladder of the Altrex Professional range. The version with double-sided access (TDO) is user-friendly, has an ergonomic design and is provided with a dirt-repellent black coating. • Compact transport • For optimum user-friendliness: Safety brackets are easily folded in and out (2 sec.) • Safety brackets required for additional safety (industrial safety) • The unique hinge system of the shelf prevents crushing of the fingers • The robust double square profile of the steps makes the stepladder particularly strong, the especially high rounding offers optimal support of the shins • The compression-proof spreader lock prevents unintended collapse (from TDO 2x3 on) • Large anti-slip feet provide for more stability of the stepladder
€409.00/ pieceexcl. VAT
€494.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 6 |
Standing height | 1.4 m |
Double rise | Yes |
Length | 1.5 m |
Rung distance | 235 mm |
Model | TDO 6 |
Max. load | 150 kg |
Weight | 11 kg |
Depth of the tread | 80 mm |
Platform | Yes |