






€442.00/ pieceexcl. VAT
€534.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 8 |
Standing height | 19 m |
Double rise | Yes |
Length | 2 m |
Model | FDO8 |
Weight | 13 kg |