






€334.00/ pieceexcl. VAT
€404.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 6 |
Standing height | 14 m |
Double rise | Yes |
Length | 1.5 m |
Model | FDO6 |
Weight | 10 kg |