






€321.00/ pieceexcl. VAT
€388.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 5 |
Standing height | 12 m |
Double rise | Yes |
Length | 1.25 m |
Model | FDO5 |
Weight | 8 kg |