






€240.00/ pieceexcl. VAT
€290.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 4 |
Standing height | 95 m |
Double rise | Yes |
Length | 1 m |
Model | FDO4 |
Weight | 7 kg |