






€199.00/ pieceexcl. VAT
€240.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 3 |
Standing height | 7 m |
Double rise | Yes |
Length | 0.75 m |
Model | FDO3 |
Weight | 5 kg |