






€164.00/ pieceexcl. VAT
€198.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 2 |
Standing height | 45 m |
Double rise | Yes |
Length | 0.5 m |
Model | FDO2 |
Weight | 3 kg |