






€577.00/ pieceexcl. VAT
€698.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of rungs | 10 |
Standing height | 235 m |
Double rise | Yes |
Length | 2.5 m |
Model | FDO10 |
Weight | 18 kg |