ALTREX

ALTREX Stepladder Eifel EEO 6

  • ERIKS:14337986
  • Manufacturer:8711563239722
Image 1
Type: EEO 6
Steps: 6
Storage length (m): 2.69
Height (m): 1.40
max. Working height (m): 3.40
Weight (kg): 13.10
Spread protection: webbing
Area (m): 1.48 x 0.65
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX