ALTREX

ALTREX Stepladder Eifel EEO 5

  • ERIKS:14337985
  • Manufacturer:8711563239715
Image 1
Type: EEO 5
Steps: 6
Storage length (m): 2.44
Height (m): 1.20
max. Working height (m): 3.20
Weight (kg): 12.10
Spread protection: webbing
Area (m): 1.48 x 0.65
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX