

€719.00/ pieceexcl. VAT
€869.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 2 |
Max. length | 8.8 m |
Number of rungs | 36 |
Rung distance | 270 mm |
Model | ZS 2090 |
Minimum length | 5 m |
Max. load | 150 kg |
Weight | 28 kg |