






€296.00/ pieceexcl. VAT
€358.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 3 |
Max. length | 5.9 m |
Number of rungs | 27 |
Rung distance | 250 mm |
Model | AR 3060 |
Minimum length | 2.35 m |
Max. load | 150 kg |
Weight | 14 kg |