






€234.00/ pieceexcl. VAT
€283.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 3 |
Max. length | 4.4 m |
Number of rungs | 21 |
Rung distance | 250 mm |
Model | AR 3045 |
Minimum length | 1.85 m |
Max. load | 150 kg |