






€418.00/ pieceexcl. VAT
€505.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 3 |
Max. length | 7.65 m |
Number of rungs | 36 |
Rung distance | 250 mm |
Model | AR 3080 |
Minimum length | 3.1 m |
Max. load | 150 kg |