ALTREX

ALTREX Reformladder ALL ROUND aluminium 2x8 rungs

  • ERIKS:11955791
  • Manufacturer:8711563156593
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type: AR 2040
Number of rungs: 2 x 8
Storage length: 2.05m
Unfolded length: 3.65m
Max. overall: 4.55m
Weight: 8.30kg
Save to list

€166.00/ pieceexcl. VAT

€200.86incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX