






€241.00/ pieceexcl. VAT
€291.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ALTREX |
Number of elements | 2 |
Max. length | 5.65 m |
Number of rungs | 24 |
Rung distance | 250 mm |
Model | AR 2060 |
Minimum length | 3.05 m |
Max. load | 150 kg |