ALTREX

ALTREX Multi-purpose ladder Ventoux 3x8 3-part

  • ERIKS:12101073
  • Manufacturer:8711563177369
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€461.00/ pieceexcl. VAT

€557.81incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
3
Max. length
5.3 m
Number of rungs
24
Minimum length
2.5 m
Max. load
150 kg
Weight
17 kg