ALTREX

ALTREX Multi-purpose ladder Ventoux 3x12 3-part

  • ERIKS:12101075
  • Manufacturer:8711563177383
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€747.00/ pieceexcl. VAT

€903.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
3
Max. length
8.1 m
Number of rungs
36
Minimum length
3.65 m
Max. load
150 kg
Weight
32 kg