ALTREX

ALTREX Multi-purpose ladder Ventoux 3-part 3x14

  • ERIKS:12101076
  • Manufacturer:8711563177390
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€882.00/ pieceexcl. VAT

€1,067.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
3
Max. length
8.9 m
Number of rungs
42
Minimum length
4.2 m
Max. load
150 kg
Weight
38 kg