ALTREX

ALTREX Multi-purpose ladder Ventoux 3-part 3x10

  • ERIKS:12101074
  • Manufacturer:8711563177376
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€619.00/ pieceexcl. VAT

€748.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
3
Max. length
7 m
Number of rungs
30
Minimum length
3.1 m
Max. load
150 kg
Weight
28 kg