ALTREX

ALTREX Multi-purpose ladder Ventoux 2x8 2-part

  • ERIKS:12101068
  • Manufacturer:8711563177321
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€300.00/ pieceexcl. VAT

€363.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
2
Max. length
3.9 m
Number of rungs
16
Minimum length
2.51 m
Max. load
150 kg
Weight
11 kg