ALTREX

ALTREX Multi-purpose ladder Ventoux 2x14 2-part

  • ERIKS:12101071
  • Manufacturer:8711563177352
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€529.00/ pieceexcl. VAT

€640.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
2
Max. length
7 m
Number of rungs
28
Minimum length
4.2 m
Max. load
150 kg
Weight
25 kg