ALTREX

ALTREX Multi-purpose ladder Ventoux 2x12 2-part

  • ERIKS:12101070
  • Manufacturer:8711563177345
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€437.00/ pieceexcl. VAT

€528.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
2
Max. length
5.9 m
Number of rungs
24
Minimum length
3.65 m
Max. load
150 kg
Weight
20 kg