ALTREX

ALTREX Multi-purpose ladder Ventoux 2x10 2-part

  • ERIKS:12101069
  • Manufacturer:8711563177338
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€383.00/ pieceexcl. VAT

€463.43incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of elements
2
Max. length
5 m
Number of rungs
20
Minimum length
3.1 m
Max. load
150 kg
Weight
14 kg