ALTREX

ALTREX Mobile Scaffold RS 42 RS Tower 42-S AH 5,2 m

  • ERIKS:14337993
  • Manufacturer:8711563259072
Image 1
Technical specifications:
Type: Safe-Quick RS TOWER 42-S
Max. Working height 5200mm
Max. Standing height 3200mm
Basic dimensions 1.35 x 1.85 m
Floor surface 4270 x 3340mm
Save to list

€3,376.40/ pieceexcl. VAT

€4,085.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX