ALTREX

ALTREX Mobile industrial platform stepladder 60° 4 steps

  • ERIKS:11955903
  • Manufacturer:8711563159334
Image 1
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ALTREX
Number of rungs
4
Standing height
0.98 m
Rung distance
245 mm
Model
BT60-60
Max. load
500 kg
Weight
46 kg
Depth of the tread
215 mm
Platform
Yes